Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 17"L x 21"W, Kraft, Pk100
Mfr # 5KMC9
Zoro # G5581371
product price: $180.99
/pk 100, $1.81/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Chipboard
- Closure Type Peel Off Adhesive
- Length 17"
- Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KMC9
- Zoro # G5581371
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Length | 17" |
Width | 21" |
Outside Width | 17 in |
Outside Length | 21 in |
Usable Length | 21 in |
Details
Color | Kraft |
Item | Mailer Envelopes |
Material | Chipboard |
Closure Type | Peel Off Adhesive |
Mailer Type | Flat |
Closure Style | Self Sealing |
Material Thickness | 0.028 in |
With Tear Strip | Yes |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 17 in x 21 in, Usable Length 21 in, Outside WxL 17 in x 21 in, Outside Width 17 in, Outside Length 21 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Carrier Strips, 2-1/2W, Polyester (6553)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- XYRON Lamination Refill, Two-Sided, 5" (DL1601-18)
- TUFFGARD EXTREME Poly Mailer, 10-1/2" L, 7-1/4" WPK50 (100279361)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Mailer Envelope 6"L x 8"W, Kraft, Pk100 (5KMC2)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- ZORO SELECT Bubble Dispensing Box, 175 ft. L, 12" W (56LT83)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- Zoro Select Protective Packaging