Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 13"L x 18"W, Kraft, Pk100
Mfr # 5KMC8
Zoro # G5647801
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 18"
- Length 13"
- Material Chipboard
- Closure Type Peel Off Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5KMC8
- Zoro # G5647801
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 18" |
Length | 13" |
Outside Length | 18 in |
Outside Width | 13 in |
Usable Length | 18 in |
Details
Color | Kraft |
Item | Mailer Envelopes |
Material | Chipboard |
Closure Type | Peel Off Adhesive |
Mailer Type | Flat |
With Tear Strip | Yes |
Material Thickness | 0.028 in |
Closure Style | Self Sealing |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 13 in x 18 in, Usable Length 18 in, Outside WxL 13 in x 18 in, Outside Width 13 in, Outside Length 18 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- OKI DATA Black Fabric Ribbon 4M Characters (42377801)
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Sr (UBC60658)
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- ZORO SELECT Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VET3)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (DBS48S24P12)
- ZORO SELECT Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250 (36DY39)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- Zoro Select Bubble Rolls & Wrap