Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 12-3/4"L x 15"W, Kraft, Pk100
Mfr # 5KMC7
Zoro # G5531486
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Length 12-3/4"
- Closure Type Peel Off Adhesive
- Material Chipboard
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KMC7
- Zoro # G5531486
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Length | 12-3/4" |
Width | 15" |
Outside Width | 12 3/4 in |
Outside Length | 15 in |
Usable Length | 15 in |
Details
Color | Kraft |
Closure Type | Peel Off Adhesive |
Material | Chipboard |
Item | Mailer Envelopes |
Mailer Type | Flat |
Material Thickness | 0.028 in |
With Tear Strip | Yes |
Closure Style | Self Sealing |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 12 3/4 in x 15 in, Usable Length 15 in, Outside WxL 12 3/4 in x 15 in, Outside Width 12 3/4 in, Outside Length 15 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Green, 1008/Pack (5463)
- ECO STYLE 16" Laptop Backpack, Black (EJSS-BP16-CF)
- LEXMARK Lexmark 40X7649-OEM Exit Deflector Parts Pack for CS310 (40X7649-OEM)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ96)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN8)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ZORO SELECT Bubble Bags 5-1/2" x 4", 3/16" Thickness, Pk1500 (36DY41)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- Zoro Select Bubble Rolls & Wrap