Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 12-3/4"L x 15"W, Kraft, Pk100
Mfr # 5HZZ1
Zoro # G5714922
product price: $97.89
/pk 100, $0.98/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Closure Type Tuck Top
- Width 15"
- Length 12-3/4"
- Material Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZZ1
- Zoro # G5714922
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 15" |
Length | 12-3/4" |
Outside Length | 15 in |
Outside Width | 12 3/4 in |
Details
Color | Kraft |
Closure Type | Tuck Top |
Item | Mailer Envelopes |
Material | Chipboard |
Mailer Type | Flat |
With Tear Strip | No |
Material Thickness | 0.036 in |
Closure Style | Tab Locking |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 12 3/4 in x 15 in, Outside Width 12 3/4 in, Outside Length 15 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Ups Log Book / Customer Contact Log (5860)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (5CNH3)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Csmc Org Pk (WAU22651)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ96)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEK8)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- SCOTCH Scotch Cushion Wrap Dispenser Box, 7962 (7962)
- Zoro Select Bubble Rolls & Wrap