Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, 12-1/4 In. W, PK100
Mfr # 5HZY9
Zoro # G8632373
product price: $62.35
/pk 100, $0.62/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12-1/4"
- Length 9-3/4"
- Material Chipboard
- Closure Type Tuck Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZY9
- Zoro # G8632373
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12-1/4" |
Length | 9-3/4" |
Outside Width | 9 3/4 in |
Outside Length | 12 1/4 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Chipboard |
Closure Type | Tuck Top |
Mailer Type | Flat |
Material Thickness | 0.036 in |
With Tear Strip | No |
Closure Style | Tab Locking |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 9 3/4 in x 12 1/4 in, Outside Width 9 3/4 in, Outside Length 12 1/4 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- UCREATE Board, Foam, 20X30, 12Sh, Ast Pk (PAC5512)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- ZORO SELECT Packing List Envelopes, 9 x 6 (RCF69)
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- ZORO SELECT Packing List Envelopes, 5.5 x 7 (PL456)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x2", White, PK100 (39UK90)
- ZORO SELECT Packing List Envelopes, 4.5 x 5 1/2 (PL522)
- PREGIS EverTec Curbside Recyclable Padded Mailer, #0, Kraft Paper, Self-Adhesive Closure, 7x9, Brown, 300PK (4273)
- Zoro Select Mailer Envelopes