Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 11"L x 16"W, Kraft, Pk100
Mfr # 5HZZ2
Zoro # G5646663
product price: $98.99
/pk 100, $0.99/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 16"
- Length 11"
- Closure Type Tuck Top
- Material Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZZ2
- Zoro # G5646663
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 16" |
Length | 11" |
Outside Length | 16 in |
Outside Width | 11 in |
Details
Color | Kraft |
Closure Type | Tuck Top |
Material | Chipboard |
Item | Mailer Envelopes |
Mailer Type | Flat |
Closure Style | Tab Locking |
Material Thickness | 0.036 in |
With Tear Strip | No |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 11 in x 16 in, Outside Width 11 in, Outside Length 16 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1 (LTC-S003-01)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D712)
- XEROX XEROX COMP. 7760 DRUM (108R00713)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- ZORO SELECT Bubble Bag, Bubble Size 3/16", PK200 (4078290)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT79)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK350 (56LT32)
- Zoro Select Bubble Rolls & Wrap