Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 11"L x 13-1/2"W, Kraft, Pk100
Mfr # 5KMC6
Zoro # G5556135
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 13-1/2"
- Material Chipboard
- Closure Type Peel Off Adhesive
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5KMC6
- Zoro # G5556135
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 13-1/2" |
Length | 11" |
Outside Length | 13 1/2 in |
Outside Width | 11 in |
Usable Length | 13 1/2 in |
Details
Color | Kraft |
Material | Chipboard |
Closure Type | Peel Off Adhesive |
Item | Mailer Envelopes |
Mailer Type | Flat |
With Tear Strip | Yes |
Material Thickness | 0.028 in |
Closure Style | Self Sealing |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color Kraft, Usable WxL 11 in x 13 1/2 in, Usable Length 13 1/2 in, Outside WxL 11 in x 13 1/2 in, Outside Width 11 in, Outside Length 13 1/2 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Temperature Controller for W-300DAT, W-300DATS, W-300DT(S), W-220DT, W-450DT (TMC-W-300DAT)
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Blue, 200 pg (212613)
- BSC PREFERRED 11 1/8 x 8-5/8 x 1'' White Easy-Fold Mailers, 50PK (S-339)
- XEROX XEROX VERSALINK C500/505 MAGENTA (106R03867)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- ZORO SELECT Bubble Bag, Bubble Size 3/16", PK200 (4078290)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT79)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- Zoro Select Bubble Rolls & Wrap