Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 11"L x 13-1/2"W, Kraft, Pk100
Mfr # 5HZZ0
Zoro # G5800444
product price: $85.85
/pk 100, $0.86/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Closure Type Tuck Top
- Material Chipboard
- Width 13-1/2"
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5HZZ0
- Zoro # G5800444
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 13-1/2" |
Length | 11" |
Outside Width | 11 in |
Outside Length | 13 1/2 in |
Details
Color | Kraft |
Closure Type | Tuck Top |
Material | Chipboard |
Item | Mailer Envelopes |
Mailer Type | Flat |
Material Thickness | 0.036 in |
With Tear Strip | No |
Closure Style | Tab Locking |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Kraft, Outside WxL 11 in x 13 1/2 in, Outside Width 11 in, Outside Length 13 1/2 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- MOUNT-IT Large Under Desk Pencil Drawer MI-7148 (MI-7148)
- MELISSA & DOUG Dinosaur Dawn Floor Puzzle (4425)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5520, 1" x 2-5/8", 1500PK (AVE5520)
- ZORO SELECT Bubble Rolls, 125 ft. L, 48" W (56LT73)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT88)
- ZORO SELECT Bubble Bag, Bubble Size 3/16", PK200 (4078290)
- ZORO SELECT Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400 (39UK91)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT93)
- ZORO SELECT Dunnage Bag 48" x 36" 28 mil, Includes Air Valve (2GWN2)
- Zoro Select Protective Packaging