Shop All Air Vent Covers & Floor Registers
Zoro Select
Magnetic Vent Cover
Mfr # 6TUC6
Zoro # G4051083
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Material Magnetic Rubber
- For Use With Vent
- Width (In.) 8
- Length (In.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6TUC6
- Zoro # G4051083
- UPC # 190735544228
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Width (In.) | 8 |
Length (In.) | 15 |
Overall Length | 15 in |
Overall Width | 8 in |
Details
Item | Vent Cover |
Grille/Register Item | Vent Cover |
Type | Magnetic |
Material | Magnetic Rubber |
For Use With | Vent |
Application | Cover Vents |
Accessory Type | Vent Cover |
Compatible with Brand | Universal HVAC Supply Registers |
Connection Type | Magnetic |
Compatible with Manufacturer Model Number | 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1 |
Product Type | Vent Cover |
Thickness | 1.8 mm |
Compatible Manufacturer Part Number | 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1 |
Compatible with Manufacturer Part Number | 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1 |
Compatible with Manufacturer Model Number [NEW] | 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1 |
Compatible Manufacturer Model Number | 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1 |
For Use with Mfr. Model Number | 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1 |
For Use With Mfr. Model Number | 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1 |
Description
Vent Cover, Material Magnetic Rubber, Product Type Vent Cover, Thickness 1.8 mm, Overall Width 8 in, Overall Height Not Applicable, Compatible with Brand Universal HVAC Supply Registers, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1, Includes Not Applicable, Overall Length 15 in, Connection Type Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 20psi Open, 45psi Close (RHS-2045)
- BROWNING Ax38 Gripnotch Browning Belt (AX38)
- CRATHCO Heavy Valve O-Ring (290-00178)
- ZORO SELECT Baseboard Register, 4.5 X 18, White, Steel (4JRT4)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4MJP8)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 22.62, White, Steel (4JRT5)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJU7)
- ZORO SELECT Return Air Grille, 9.75 X 17.75, White, Steel (4MJR3)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 15.75, White, Aluminum (4MJN1)
- TRU AIRE 18 in. White Sunburst Face Baseboard Supply Diffuser (118SW)
- Zoro Select Air Vent Covers & Floor Registers