Shop All Tool Hanging Racks & Rails
Zoro Select
Magnetic Tool Holder, 20 lb per In, 13x1x1
Mfr # AMC13PLC
Zoro # G3999274
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Length 13 in
- Width 1 in
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AMC13PLC
- Zoro # G3999274
- UPC # 095421001088
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 13 in |
Width | 1 in |
Height | 1 in |
Overall Height | 1 5/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 3/4 in |
Overall Length | 13 in |
Details
Item | Magnetic Tool Holder |
Material | Steel |
Color | Red |
Tool Storage Type Included | Tool Rack/Rail |
Magnet Material | Ceramic |
Finish | Stainless Steel |
Includes Mounting Hardware | Yes |
Total Load Capacity | 20 lb |
Description
Magnetic Tool Holder, Color Red, Finish Stainless Steel, Includes Mounting Hardware Yes, Magnet Material Ceramic, Material Steel, Mounting Hole Diameter 1/4 in, Mounting Location Drawer, Shelf, Tool Cabinet, Wall, Mounting Type Mounting Hole, Overall Height 1 5/8 in, Overall Length 13 in, Overall Width 3/4 in, Total Load Capacity 20 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Bit Drill Hss 7Pc 1/16-1/4In (887000OR)
- VEGA Hex 5Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H050SB)
- RIDGID RIDGID® Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/8"-1" Capacity (36375)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- ZORO SELECT Storage Device (6A111)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AM-2PLC)
- ZORO SELECT Spool/Reel Rack, Add On, 98-1/2 H x 39-3/4 (RERC-A-338)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- TOOLFLEX One Wipes Canister Holder Accessory (3331-1)
- TOOLFLEX 21.5" White Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-3)
- Zoro Select Tool Hanging Racks & Rails