Shop All Magnetic Pickup Tools
Zoro Select
Magnetic Sweeper w/Release, 160 lb, 30-1/4
Mfr # MFSM24RX
Zoro # G4124041
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 1/4 in
- Pull Capacity 160 lb
- Material Steel
- Features Indoor and Outdoor Use, Permanent Magnetism
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MFSM24RX
- Zoro # G4124041
- UPC # 095421072491
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 30 1/4 in |
Magnet Length | 24 in |
Wheel Diameter | 6 in |
Overall Height | 42 1/2 in |
Magnet Depth | 7 1/2 in |
Magnet Height | 1 3/4 in |
Details
Item | Magnetic Sweeper w/Release |
Pull Capacity | 160 lb |
Material | Steel |
Features | Indoor and Outdoor Use, Permanent Magnetism |
Handle Material | Steel |
Product Type | Magnetic Floor Sweeper |
Housing Material | Aluminum |
Magnetic Release Type | Lever |
Magnetic Pull Capacity - Maximum | 400 lb |
Ground Clearance - Maximum | 4 in |
Wheel Material | Rubber |
Description
When you need to get into tight spaces, the Zoro Select MFSM24RX Magnetic Sweeper w/Release is what you need. It can pick up items weighing up to 160 lb. and has a 30-1/4 in. wide mouth for quick and easy pick-ups. The Zoro magnetic sweeper w/release has a total width of 30 1/4 in.. It can hold items weighing up to 160 lb., making it perfect for commercial use. This sweeper features steel construction that is designed to last for years of reliable service. When you're looking for an efficient way to clear away your messes, this Zoro Select MFSM24RX Magnetic Sweeper w/Release will do the job.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M10X1.25 D5 4FL 1003TN BOT TIN TAP (C83973)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50893)
- GEARWRENCH 10mm 90-Tooth 12 Point Ratcheting Combination Wrench (86910)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- ZORO SELECT Retrieving Magnet, Ceramic, 2In, 100Lb (3DYF3)
- ZORO SELECT MAGNETIC FLOOR SWEEPER 24 IN (3KNR7)
- Zoro Select Inspection and Retrieving Tools