Shop All Magnetic Pickup Tools
Zoro Select
Magnetic Sweeper, Hang-Type, 36 In
Mfr # 2VAH1
Zoro # G3385042
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hang-Type
- Length 36 in
- Width 5 in
- Diameter 1 3/4 in
- Surface Size 36 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAH1
- Zoro # G3385042
- UPC # 00190735803127
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 36 in |
Width | 5 in |
Diameter | 1 3/4 in |
Surface Size | 36 in x 5 in |
Extended Length | 1 3/4 in |
Pickup Length | 36 in |
Magnet Height | 1 3/4 in |
Overall Height | 2 1/2 in |
Magnet Depth | 5 in |
Magnet Length | 36 in |
Details
Item | Magnetic Hanging Sweeper |
Type | Hang-Type |
Includes | (2) Mounting Eye Bolts |
Pull Capacity | 320 lb |
Material | Ceramic Magnets Encased In Aluminum Housing |
Lifting Capacity | Not Rated |
Operation | Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet With Glove Or Shop Towel |
Application | For Removal Of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways And Other Traffic Areas |
Product Type | Magnetic Hanging Sweeper |
Handle Material | Steel |
Housing Material | Aluminum |
Magnetic Pull Capacity - Maximum | 320 lb |
Description
Magnetic Hanging Sweeper, Ground Clearance - Maximum Not Applicable, Handle Material Steel, Includes (2) Mounting Eye Bolts, Magnet Depth 5 in, Magnet Height 1 3/4 in, Magnet Length 36 in, Magnetic Pull Capacity - Maximum 320 lb, Magnetic Release Type Not Applicable, Overall Height 2 1/2 in, Wheel Diameter Not Applicable, Wheel Material Not Applicable, Housing Material Aluminum, Mounting Type Forklift, Product Type Magnetic Hanging Sweeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive, 1/2" SAE Socket, 12 Points (216ZB)
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- KNIPEX Insulated Tool Set, Hard Case, 10-Pc (9K 98 98 30 US)
- ZORO SELECT Retrieving Magnet, Ceramic, 2In, 100Lb (3DYF3)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- ZORO SELECT Magnetic Sweeper, Hang, 36 In, 330 lb Pull (10E767)
- ZORO SELECT MAGNETIC PICK UP PAL (3LJY4)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- Zoro Select Inspection and Retrieving Tools