Shop All Magnetic Pickup Tools
Zoro Select
Magnetic Sweeper, 80 lb, 16-1/2 In.W
Mfr # MFSM12
Zoro # G4194687
original price:
$138.99
5% off
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Indoor and Outdoor Use, Permanent Magnetism
- Material Steel
- Pull Capacity 80 lb
- Width 16 1/2 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MFSM12
- Zoro # G4194687
- UPC # 095421072422
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Width | 16 1/2 in |
Overall Height | 43 1/2 in |
Magnet Height | 1 3/4 in |
Magnet Length | 12 in |
Magnet Depth | 7 1/2 in |
Wheel Diameter | 6 in |
Details
Item | Magnetic Floor Sweeper |
Features | Indoor and Outdoor Use, Permanent Magnetism |
Material | Steel |
Pull Capacity | 80 lb |
Handle Material | Steel |
Product Type | Magnetic Floor Sweeper |
Wheel Material | Rubber |
Ground Clearance - Maximum | 1 in |
Housing Material | Aluminum |
Magnetic Pull Capacity - Maximum | 80 lb |
Magnetic Release Type | Lever |
Description
When you need to clean up any metal pieces, the Zoro Select MFSM12 Magnetic Sweeper is a must-have. It has a total of four strong magnets that will ensure that your work area stays clean and free of debris. The magnetic sweeper features four powerful magnets with an attractive design. This steel tool has a width of 16 1/2 in., making it easy to sweep up small metal pieces. With its 80 lb pull capacity, this magnetic sweeper is capable of holding on to all types of metal objects such as screws, nails and bolts. You can even use this pickup tool for outdoor purposes such as picking up fallen leaves or branches. When it comes to keeping your workspace clean and safe, you need the Zoro Select MFSM12 Magnetic Sweeper.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm (401L31)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S475)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- WARNER PROGRIP® 3" Stiff Scraper, Hammer Cap™ (90175)
- ZORO SELECT Retrieving Magnet, Ceramic, 2In, 100Lb (3DYF3)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- ZORO SELECT Ceramic Magnet, 4 Lb, 32 In Extended (2VAG8)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- Zoro Select Magnetic Pickup Tools