Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive
Mfr # 2VAJ9
Zoro # G2578642
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Outdoor Adhesive
- Max. Pull 26 lb
- Length 100 ft
- Width 2 in
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAJ9
- Zoro # G2578642
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 2 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Outdoor Adhesive |
Max. Pull | 26 lb |
Thickness | 0.06 in |
Material | Ferrite Powder, Rubber Polymer Resin |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Outdoor Adhesive, Max. Pull 26 lb, Length 100 ft, Width 2 in, Thickness 0.06 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 00305 Standard Compartment Door Key Lock - 5/8" (00305)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KALH)
- DON-JO 160 Degree Door Viewer (DV90626)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W (2VAH8)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ4)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Plain (2VAH5)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 1 In W (2VAH7)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X30"" (07011)
- Zoro Select Flexible Magnets