Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 100 ft. L, 2 In W
Mfr # 2VAH6
Zoro # G2056521
original price:
$123.99
5% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Weak Magnet
- Max. Pull 24 lb
- Length 100 ft
- Width 2 in
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAH6
- Zoro # G2056521
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 2 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Weak Magnet |
Max. Pull | 24 lb |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Thickness | 0.06 in |
Stability Temp. | -15 Degrees to 160 Degrees F |
Features | Plain |
Description
Magnetic Strip, Nonmagnetic Side Weak Magnet, Max. Pull 24 lb, Length 100 ft, Width 2 in, Thickness 0.06 in, Features Plain, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- SECURITRON Access Control Keypad, 59 User Code (DK-26SS)
- DELTANA Mail Slot, Heavy Duty Satin Nickel (MS0030U15)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30L)
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W (10E808)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E812)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ8)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- Zoro Select Flexible Magnets