Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 100 ft. L, 1 In W
Mfr # 2VAJ7
Zoro # G3150743
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Outdoor Adhesive
- Max. Pull 13 lb
- Length 100 ft
- Width 1 in
- Material Ferrite Powder, Rubber Polymer Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAJ7
- Zoro # G3150743
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Outdoor Adhesive |
Max. Pull | 13 lb |
Material | Ferrite Powder, Rubber Polymer Resin |
Thickness | 0.06 in |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Outdoor Adhesive, Max. Pull 13 lb, Length 100 ft, Width 1 in, Thickness 0.06 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Cylindrical Lock, 721DR US26D (721DR US26D)
- ILCO Ilco: Key Blanks, SC9-BR SCHLAGE (ILCO-SC9-BR)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712 F 12D 630)
- SCHLAGE Loc Entry Georgn Ab Vp (F51VGEO609)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ8)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1 In W (6XY43)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E810)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 1 In W (2VAH9)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- Zoro Select Flexible Magnets