Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 100 ft. L, 1 In W
Mfr # 2VAJ3
Zoro # G0461833
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 12 lb
- Length 100 ft
- Width 1 in
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAJ3
- Zoro # G0461833
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 12 lb |
Thickness | 0.06 in |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Stability Temp. | -20 Degrees to 120 Degrees F |
Features | Easy Peel Liner |
Description
Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 12 lb, Length 100 ft, Width 1 in, Thickness 0.06 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -20 Degrees to 120 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 8x8 Access Panel (APU9)
- SECURITRON Power Supply, 24vdc Plug-in, Black (PSP-24)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 609)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367FS)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Max. Pull: 6 lb (6YA19)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E810)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Stability Temp.: -15 Degrees to 160 Degrees F (2VAJ6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1/2 In W (6YA17)
- MAGNET SOURCE Magnetic Sheet, 12" W, 48" L (ZG3012X48P-F)
- Zoro Select Flexible Magnets