Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 100 ft. L, 1-1/2 In W
Mfr # 2VAJ4
Zoro # G1618443
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 18 lb
- Length 100 ft
- Width 1 1/2 in
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAJ4
- Zoro # G1618443
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 1 1/2 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 18 lb |
Thickness | 0.06 in |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Stability Temp. | -20 Degrees to 120 Degrees F |
Features | Easy Peel Liner |
Description
Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 18 lb, Length 100 ft, Width 1 1/2 in, Thickness 0.06 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -20 Degrees to 120 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kingston Light Commercial PRIV Door Lock (733KNL-26D)
- HPC HPC: Standard Cutter for 9120RM (HPC-CW-23RM)
- ZORO SELECT O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10 (U38805.006.0237)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W (10E808)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W (2VAH8)
- ZORO SELECT Magnetic Sheet, 10 ft. Lx40W, 0.03" Thick (ZGN3040GW10)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 1 In W (2VAH9)
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick (ZGN3040GW25)
- MASTER MAGNETICS Mag. Sheet, 8 In L, 5 In W, PK24 (07014)
- Zoro Select Flexible Magnets