Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 10 ft. L, 1/2 In W
Mfr # 6YA17
Zoro # G2858615
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 6 lb
- Length 10 ft
- Width 1/2 in
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YA17
- Zoro # G2858615
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 10 ft |
Width | 1/2 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 6 lb |
Thickness | 0.06 in |
Material | Ferrite Powder, Rubber Polymer Resin |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 6 lb, Length 10 ft, Width 1/2 in, Thickness 0.06 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57846)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV56)
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick (ZGN3040GW25)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive (2VAJ9)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X10' (07012)
- Zoro Select Flexible Magnets