Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 10 ft. L, 1 In W
Mfr # 6XY43
Zoro # G0873582
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 12 lb
- Length 10 ft
- Width 1 in
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY43
- Zoro # G0873582
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 10 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 12 lb |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Thickness | 0.06 in |
Stability Temp. | -15 Degrees to 160 Degrees F |
Features | Easy Peel Liner |
Description
Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 12 lb, Length 10 ft, Width 1 in, Thickness 0.06 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2070pri8405)
- BARON Bolt Snap Zn Openeye Rigid 3/8 (231)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 10"H (COR04X06X10NEB00RDF)
- MIDWEST FASTENER C121 Aluminum Screen Clips 15PK (62374)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Stability Temp.: -15 Degrees to 160 Degrees F (2VAJ6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive (2VAJ9)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Thickness: 0.06 in (10E827)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X050)
- Zoro Select Flexible Magnets