Shop All Flexible Magnets
Zoro Select
Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick
Mfr # ZGN3040GW25
Zoro # G3794727
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Max. Pull 85 lb/sq ft
- Length 25 ft
- Width 40 in
- Material Synthetic Rubber/Strontium Ferrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZGN3040GW25
- Zoro # G3794727
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 25 ft |
Width | 40 in |
Details
Item | Magnetic Sheet |
Nonmagnetic Side | Printable White Vinyl |
Max. Pull | 85 lb/sq ft |
Material | Synthetic Rubber/Strontium Ferrite |
Thickness | 0.03 in |
Stability Temp. | -15 Degrees to 160 Degrees F |
Features | Custom Cutting Capabilities |
Description
Magnetic Sheet, Nonmagnetic Side Printable White Vinyl, Max. Pull 85 lb/sq ft, Length 25 ft, Width 40 in, Thickness 0.03 in, Features Custom Cutting Capabilities, Synthetic Rubber/Strontium Ferrite, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 PLY626FLA KD (FE595 PLY626FLA KD)
- PRIME-LINE 1-1/8 in. Steel Ball Bearing Sliding Glass Door Roller Assembly Single Pack (D 1523)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Outside Dia.: 2-5/8" (D010150R204027)
- SCHLAGE Antique Pewter Privacy Lever Lockset, Accent (F40 ACC 620)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- ZORO SELECT Magnetic Strip, 10 ft. L, 2 In W (6YA64)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1 In W (6XY43)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Stability Temp.: -15 Degrees to 160 Degrees F (2VAJ6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- MAG-MATE Flexible Magnet Material 0.060"th x 1"W (MRN060X0100X025)
- Zoro Select Flexible Magnets