Shop All Flexible Magnets
Zoro Select
Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb
Mfr # 10E812
Zoro # G3954693
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nonmagnetic Side Weak Magnet
- Material Synthetic Rubber/Strontium Ferrite
- Length 10 ft
- Max. Pull 145 lb
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E812
- Zoro # G3954693
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 10 ft |
Width | 24 3/8 in |
Details
Nonmagnetic Side | Weak Magnet |
Material | Synthetic Rubber/Strontium Ferrite |
Max. Pull | 145 lb |
Thickness | 0.06 in |
Features | Plain |
Item | Magnetic Sheet |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Sheet, Nonmagnetic Side Weak Magnet, Max. Pull 145 lb, Length 10 ft, Width 24 3/8 in, Thickness 0.06 in, Features Plain, Synthetic Rubber/Strontium Ferrite, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:Pin Kit - Pro - .003 (LAB-LPK003)
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- HARDWARE RESOURCES White Single Can Wire Bottom-Mount Trashcan Pullout (CAN-EBMSW-R)
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 15" riser, polished chrome plated brass finish, low lead, 3/8" NPT (KL26-5015-SP)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Max. Pull: 6 lb (6YA19)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ4)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Features: Plain (10E809)
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick (ZGN3040GW25)
- HYGLOSS PRODUCTS Magnetic Strips, 0.5" x 300" Per Roll, PK3 (61425)
- Zoro Select Flexible Magnets