Shop All Label Holders
Zoro Select
Magnetic Roll Stock Holder, 1 In. Width
Mfr # MX-160
Zoro # G4773711
original price:
$50.83
4% off
new price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 50 ft
- Label Holder Mounting Type Magnetic
- Thickness 1/32 in
- For Use With Any Metal Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MX-160
- Zoro # G4773711
- UPC # 659900101609
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 50 ft |
Label Length | 50 ft |
Label Width | 1 in |
Details
Item | Shelf Label |
Label Holder Mounting Type | Magnetic |
Thickness | 1/32 in |
For Use With | Any Metal Surface |
Label Holder Style | Write On |
Color | Yellow |
Finish | Wipe-Off, Write-On |
Material | Magnetic |
Product Type | Write On |
Description
Shelf Label, Color Yellow, Label Length 50 ft, Label Width 1 in, Material Magnetic, Product Type Write On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 46 ft. L x PVC Sponge, 1/2" Thick (452.12X3X46BYL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020AA01)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10M)
- ZORO SELECT Magnetic Label Holder, 1 x 4 In, PK100 (10E822)
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- ZORO SELECT Magnetic Label Holder, 2 x 4 In, PK100 (10E823)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- AIGNER INDEX Label Insert, 8 1/2x11, White, PK50 (LI-11-10)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- Zoro Select Label Holders