Shop All HVACR Relays
Zoro Select
Magnetic Relay, Switching, DPST, 208/240V
Mfr # 6ACH7
Zoro # G0874526
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPST
- Coil Volts 208/240
- Full Load Amps @ 120VAC 12 A
- Full Load Amps @ 208V 6 A
- Full Load Amps @ 240VAC 6 A
Product Information
- Brand Zoro Select
- MFR # 6ACH7
- Zoro # G0874526
- UPC # 190735537770
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 2 1/8 in |
Depth (In.) | 2 in |
Height (In.) | 2 1/4 in |
Overall Depth | 2 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/8 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form DPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- DAYTON CO2 Cartridges, Steel, 3-13/32" L, PK12 (491A20)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- NVENT HOFFMAN Filter, For Use w/ProAir CR29 Series AC (10100032SP)
- ZORO SELECT Enclosed Fan Relay, SPDT, 277V Coil (6ACJ1)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6AZT9)
- ZORO SELECT Magnetic Relay, Switching, SPDT, 208/240V (6ACH4)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- AAON COMBUSTION RELAY (P90510)
- Zoro Select HVACR Relays