Shop All HVACR Relays
Zoro Select
Magnetic Relay, Switching, 24V Coil
Mfr # 6AZT9
Zoro # G1155515
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- Coil Volts 24
- Full Load Amps @ 120VAC 12 A
- Locked Rotor Amps @ 120V 60 A
- Full Load Amps @ 208V 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AZT9
- Zoro # G1155515
- UPC # 190735539583
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 2 1/8 in |
Height (In.) | 2 1/4 in |
Depth (In.) | 2 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form DPDT, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Wheel (195666)
- HEIL QUAKER /ICP 1008696 Restrictor Vent Blwr (1008696)
- BECKETT B2007 Afg Chassis (B2007)
- ALL-FILTERS 16X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16202.11 4PK)
- ZORO SELECT Enclosed Fan Relay, SPDT, 277V Coil (6ACJ1)
- ZORO SELECT Relay, Magnetic, DPST, Coil 24V (5MMA5)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240 V Coil (6AZU6)
- ZORO SELECT Enclosed Fan Relay, SPNO, 24V (6AZU2)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- ZORO SELECT Transformer Relay, SPDT (6AZH5)
- TACO Zoning Control, 6 Zone (SR506-4)
- Zoro Select HVACR Relays