Shop All HVACR Relays
Zoro Select
Magnetic Relay, Switching, 24V Coil
Mfr # 6ACH5
Zoro # G2988447
original price:
$9.89
11% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPST
- Coil Volts 24
- Full Load Amps @ 120VAC 12 A
- Mounting Universal
- Depth (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ACH5
- Zoro # G2988447
- UPC # 190735537756
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 2 in |
Height (In.) | 2 1/4 in |
Width (In.) | 2 1/8 in |
Overall Depth | 2 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/8 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form DPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 58W01 R45037-001 Blower-Induced (58W01)
- OATEY Roof Vent Flashing, 1-1/2in. to 3in. (11919)
- GLOBAL EQUIPMENT Replacement Float Valve for Global Evaporative Coolers (MI2601R-FV)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- ZORO SELECT Magnetic Relay, Switching, SPDT, 208/240V (6ACH4)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- ZORO SELECT Enclosed Fan Relay, SPNO, 24V (6AZU2)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6AZT9)
- ZORO SELECT Enclosed Fan Relay, SPDT, 277V Coil (6ACJ1)
- YORK Reversing Relay (S1-7670-3071)
- Zoro Select HVACR Relays