Shop All HVACR Relays
Zoro Select
Magnetic Relay, Switching, 120 V Coil
Mfr # 6AZU0
Zoro # G1536604
original price:
$9.05
9% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- Coil Volts 120
- Full Load Amps @ 120VAC 12 A
- Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6AZU0
- Zoro # G1536604
- UPC # 190735539590
- Country of Origin China
- Category HVACR Relays
Dimensions
Height (In.) | 2 1/4 in |
Depth (In.) | 2 in |
Width (In.) | 2 1/8 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Overall Length | 2 1/4 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form DPDT, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- ALL-FILTERS 16X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (16251.10 6PK)
- HEIL QUAKER /ICP 1096047 Ignitor Norton S (1096047)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- ZORO SELECT Transformer Relay, DPDT (6AZH6)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V (6AZU3)
- WHITE-RODGERS Contactor, Type 122,120V, 30A (90-245)
- Zoro Select HVACR Relays