Shop All Document Holders
This Product is Discontinued
Zoro Select
Magnetic Pouch, 6-1/2 W x 6-1/2 H x5/8 In (Discontinued)
Mfr # 10E817
Zoro # G4164736
This Product is Discontinued
Key Features
- Material Plastic
- Color Clear, White
- Width 6 1/2 in
- Height 6 1/2 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E817
- Zoro # G4164736
- Country of Origin China
- Category Document Holders
Dimensions
Width | 6 1/2 in |
Height | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 6 1/2 in |
Details
Item | Job Ticket Holder |
Material | Plastic |
Color | Clear, White |
Opening | Top |
Document Loading | Top |
Backing Material | Magnetic |
Mounting Method | Magnetic |
Description
Job Ticket Holder, Mounting Type Flexible Magnet, Opening Top, Material Plastic, Color Clear, White, Width 6 1/2 in, Height 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.