Shop All Magnetic Pickup Tools
Zoro Select
MAGNETIC PICK UP PAL
Mfr # 3LJY4
Zoro # G4026644
original price:
$27.15
14% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Pickup Length 36 in
- Pull Capacity 65 lb
- Material Neodymium
- Lifting Capacity 112 8-Penny Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LJY4
- Zoro # G4026644
- UPC # 00194484254353
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Pickup Length | 36 in |
Compressed Length | 36 in |
Handle Length | 35 in |
Details
Item | Magnetic Retrieval Tool |
Type | Magnetic |
Pull Capacity | 65 lb |
Material | Neodymium |
Lifting Capacity | 112 8-Penny Nails |
Application | Handle Allows Users to Reach Under Vehicles, Workbenches and More |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Neodymium |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 65 lb |
Shaft Type | Fixed |
Description
The Zoro select 3ljy4 magnetic pick up pal is the perfect tool for retrieving nails, screws and other metal objects from hard to reach places. The magnet has a 112 8-penny nail lifting capacity and 65 lb pull capacity. With a 36 in pickup length, this Zoro magnetic pick up tool can easily retrieve long metal items. This magnetic pick up tool has neodymium magnets that provide superior strength for picking up metal objects of different shapes and sizes. The Zoro select 3ljy4 Magnetic Pick Up Pal is the reliable product you will want on hand when you need to reach out and grab something.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- GREENLEE 68 Piece Drill Bit Set, 1/4", 5/16", 3/8" (DDKIT-1-68)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- ZORO SELECT Magnetizer/Demagnetizer, 1 x 2 In, Ceramic (10E858)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In (3DYF2)
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- ZORO SELECT Magnetic Sweeper, Hang, 36 In, 330 lb Pull (10E767)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- Zoro Select Inspection and Retrieving Tools