Shop All Document Holders
This Product is Discontinued
Zoro Select
Magnetic Photo Pocket, 6 Wx4 H x1/32, PK2 (Discontinued)
Mfr # 10E821
Zoro # G4037713
This Product is Discontinued
Key Features
- Material Plastic
- Color Clear, White
- Width 6 in
- Height 4 in
- Opening Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E821
- Zoro # G4037713
- Country of Origin China
- Category Document Holders
Dimensions
Width | 6 in |
Height | 4 in |
Overall Width | 6 in |
Overall Height | 4 in |
Details
Item | Job Ticket Holder |
Material | Plastic |
Color | Clear, White |
Opening | Top |
Seam Style | Sonic Welded |
Mounting Type | Magnetic |
Mounting Method | Magnetic |
Backing Material | Magnetic |
Document Loading | Top |
Description
Job Ticket Holder, Mounting Type Magnetic, Opening Top, Material Plastic, Seam Style Sonic Welded, Color Clear, White, Width 6 in, Height 4 in, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.