Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 9 lb., 1-3/8in.L
Mfr # 35HV71
Zoro # G9975454
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Magnetic
- Hook Type Ferrite Magnet Hook
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV71
- Zoro # G9975454
- UPC # 190735470503
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1 in |
Hook Base Width | 1 in |
Width | 1" |
Base Dia. | 1 in |
Depth | 1 in |
Overall Length | 1 3/8 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Magnetic |
Hook Type | Ferrite Magnet Hook |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Iron |
Material | Iron, Spraying Plastics, Ferrite Magnet |
Hook Finish | Polished |
Working Load Limit | 9 lb |
Projection | 1 in |
Color | White |
Weight | 0.053 lb |
Item | Magnetic Mount Hook |
Finish | Polished |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Polished, Working Load Limit 9 lb, Hook Height 1 in, Hook Base Width 1 in, Projection 1 in, White, Base Dia. 1 in, Depth 1 in, Weight 0.053 lb, Overall Length 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- FJM SECURITY PRODUCTS FJM Security KeyGuard Key Storage Lock Box, Keypad Lock, Car or Window Mount, Holds 1-5 Keys (SL-591)
- SCHLAGE Deadlatch, 1 Grade, Medium Duty, 6 Pins (B250PD 613)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- ZORO SELECT Magnetic Mount Hook, 35 lb., 1-5/8in.L (35HV73)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 1-9/32in.L (35HV72)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 4-3/16in.L (35HV68)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- TEACHER CREATED RESOURCES Magnetic Hooks, 1" diameter, 2 Hooks, PK2 (20787)
- Zoro Select Magnetic Hooks