Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 5lb., 2in.L
Mfr # 35HV63
Zoro # G0093339
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ferrite Magnet Hook
- Fastening Method Magnetic
- Points Per Hook 1
- Working Load Limit 5 lb
- Basic Hook Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV63
- Zoro # G0093339
- UPC # 190735470428
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1/4 in |
Hook Base Width | 4 in |
Width | 4" |
Depth | 1/4 in |
Overall Length | 2 in |
Details
Hook Item | Single Point Hook |
Hook Type | Ferrite Magnet Hook |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Working Load Limit | 5 lb |
Basic Hook Material | Iron |
Material | Iron, Rubber Magnet |
Hook Finish | Zinc |
Number of Hooks | 1 |
Projection | 3/8 in |
Color | Deep Gray |
Weight | 0.15 lb |
Finish | Zinc Plated |
Item | Magnetic Mount Hook |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Zinc, Working Load Limit 5 lb, Hook Height 1/4 in, Hook Base Width 4 in, Projection 3/8 in, Deep Gray, Depth 1/4 in, Weight 0.15 lb, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BX)
- HES Electro Lynx AdaptorHES Electric Strikes (2004M)
- LAUREY 1 1/4" Classic Traditions Provincial Knob, Antique Brass (76505)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- DENDESIGNS 1.25 in. White Enamel Magnetic Hook; 2 Piece (DE893748)
- Zoro Select Magnetic Hooks