Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 57 lb., 2-1/2in.L
Mfr # 35HV69
Zoro # G9975472
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ferrite Magnet Hook
- Fastening Method Magnetic
- Points Per Hook 1
- Number of Hooks 1
- Material Iron, Chromium Plating, Ferrite Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV69
- Zoro # G9975472
- UPC # 190735470480
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 2 in |
Hook Base Width | 3 1/8 in |
Width | 3-13/64" |
Base Dia. | 3-13/64 in |
Depth | 2 in |
Thread Size | 1/4 in x 3/4 in |
Overall Length | 2 1/2 in |
Details
Hook Item | Single Point Hook |
Hook Type | Ferrite Magnet Hook |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Number of Hooks | 1 |
Material | Iron, Chromium Plating, Ferrite Magnet |
Basic Hook Material | Iron |
Hook Finish | Polished |
Working Load Limit | 57 lb |
Projection | 2 3/8 in |
Color | Silvery |
Weight | 0.5 lb |
Item | Magnetic Hook |
Finish | Polished |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Polished, Working Load Limit 57 lb, Hook Height 2 in, Hook Base Width 3 1/8 in, Projection 2 3/8 in, Silvery, Base Dia. 3-13/64 in, Depth 2 in, Thread Size 1/4 in x 3/4 in, Weight 0.5 lb, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 107 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Hinge (38B358BF22)
- TELL Hinged Kick-Down Door Stop w/ Mounting Plate, 1" Wide Door Mount, 4.18 Long Stopper, Satin Chrome (DT100008)
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- GE Stor-A-Key Lockable (001844)
- ZORO SELECT Magnetic Mount Hook, 35 lb., 1-5/8in.L (35HV73)
- ZORO SELECT Magnetic Hook, White, 55 Lb, 2.625 In Dia (3DXZ6)
- ZORO SELECT Magnetic Mount Hook, 15 lb., 8in.L (35HV61)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- Zoro Select Magnetic Hooks