Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 20 lb., 4in.L, 8in.W
Mfr # 35HV65
Zoro # G9975515
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ferrite Magnet Hook
- Fastening Method Magnetic
- Points Per Hook 1
- Working Load Limit 20 lb
- Material Iron, Rubber Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV65
- Zoro # G9975515
- UPC # 190735470442
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1/4 in |
Hook Base Width | 8 in |
Width | 8" |
Base Dia. | 4 in x 8 in |
Depth | 1/4 in |
Overall Length | 4 in |
Details
Hook Item | Single Point Hook |
Hook Type | Ferrite Magnet Hook |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Working Load Limit | 20 lb |
Material | Iron, Rubber Magnet |
Basic Hook Material | Iron |
Hook Finish | Zinc |
Number of Hooks | 1 |
Projection | 3/8 in |
Color | Deep Gray |
Weight | 0.5 lb |
Item | Magnetic Mount Hook |
Finish | Zinc Plated |
Type | Standard |
Points per Hook | 1 |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Zinc, Working Load Limit 20 lb, Hook Height 1/4 in, Hook Base Width 8 in, Projection 3/8 in, Deep Gray, Base Dia. 4 in x 8 in, Depth 1/4 in, Weight 0.5 lb, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3386 32D)
- NATIONAL HARDWARE Brace Corner Stl 10X1.25In Glv (N220-244)
- BRADY Mini Cable Lockout (50940)
- ZORO SELECT Magnetic Mount Hook, 35 lb., 1-5/8in.L (35HV73)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- ZORO SELECT Hook Magnet, Neodymium, 40 Lb (3DXY3)
- ZORO SELECT Magnetic Hook, White, 55 Lb, 2.625 In Dia (3DXZ6)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- LEARNING RESOURCES Super Strong Magnetic Clips, 1-1/2" D, 4/PK, Multi (LRNLER2692)
- Zoro Select Magnetic Hooks