Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 2 lb., 2in.L, 3in.W
Mfr # 35HV62
Zoro # G9975533
original price:
$1.65
56% off
new price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ferrite Magnet Hook
- Fastening Method Magnetic
- Points Per Hook 1
- Number of Hooks 1
- Material Iron, Rubber Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV62
- Zoro # G9975533
- UPC # 190735470411
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1/4 in |
Hook Base Width | 3 in |
Width | 3" |
Base Dia. | 2 in x 3 in |
Depth | 1/4 in |
Overall Length | 2 in |
Details
Hook Item | Single Point Hook |
Hook Type | Ferrite Magnet Hook |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Number of Hooks | 1 |
Material | Iron, Rubber Magnet |
Basic Hook Material | Iron |
Hook Finish | Zinc |
Working Load Limit | 2 lb |
Projection | 3/8 in |
Color | Deep Gray |
Weight | 0.107 lb |
Finish | Zinc Plated |
Item | Magnetic Mount Hook |
Type | Standard |
Points per Hook | 1 |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Zinc, Working Load Limit 2 lb, Hook Height 1/4 in, Hook Base Width 3 in, Projection 3/8 in, Deep Gray, Base Dia. 2 in x 3 in, Depth 1/4 in, Weight 0.107 lb, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9000 11TWP3N Leveling Feet (11TWP3N)
- ADAMS RITE AdamsRite: Straight Lev LH 1 3/4-2 DT 121 Lever Left Hand Door Thickness 1 3/4-2 Inch Dark Bronze (ADR-4568-501-121)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- ZORO SELECT Magnetic Hook, White, 55 Lb, 2.625 In Dia (3DXZ6)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 4-3/16in.L (35HV68)
- ZORO SELECT Magnetic Mount Hook, 15 lb., 8in.L (35HV61)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- ZORO SELECT Hook Magnet, Neodymium, 40 Lb (3DXY3)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- Zoro Select Magnetic Hooks