Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 120 lb., 3in.L
Mfr # 35HV70
Zoro # G9975463
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Magnetic
- Hook Type Ferrite Magnet Hook
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV70
- Zoro # G9975463
- UPC # 190735470497
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 2 1/2 in |
Hook Base Width | 4 7/8 in |
Width | 4-29/32" |
Base Dia. | 4-29/32 in |
Depth | 2 1/2 in |
Thread Size | 1/4 in x 3/4 in |
Overall Length | 3 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Magnetic |
Hook Type | Ferrite Magnet Hook |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Iron |
Material | Iron, Chromium Plating, Ferrite Magnet |
Hook Finish | Polished |
Working Load Limit | 120 lb |
Projection | 2 3/8 in |
Color | Silvery |
Weight | 0.55 lb |
Finish | Polished |
Item | Magnetic Hook |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Polished, Working Load Limit 120 lb, Hook Height 2 1/2 in, Hook Base Width 4 7/8 in, Projection 2 3/8 in, Silvery, Base Dia. 4-29/32 in, Depth 2 1/2 in, Thread Size 1/4 in x 3/4 in, Weight 0.55 lb, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HOOK/EYES SOLID BRASS 3"" (N118-158)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Bright Chrome (EP6125U26)
- EBERHARD MANUFACTURING CO Finger Latch, No Holes; Zinc (EMC 5597 ZN)
- SCHLAGE Cylindrical Lock, A70JD ORB 626 (A70JD ORB 626)
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- ZORO SELECT Hook Magnet, Neodymium, 40 Lb (3DXY3)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- Zoro Select Magnetic Hooks