Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 12 lb., 4in.L
Mfr # 35HV64
Zoro # G9975524
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ferrite Magnet Hook
- Points Per Hook 1
- Fastening Method Magnetic
- Working Load Limit 12 lb
- Basic Hook Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV64
- Zoro # G9975524
- UPC # 190735470435
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1/4 in |
Hook Base Width | 4 in |
Width | 4" |
Depth | 1/4 in |
Overall Length | 4 in |
Details
Hook Item | Single Point Hook |
Hook Type | Ferrite Magnet Hook |
Points Per Hook | 1 |
Fastening Method | Magnetic |
Working Load Limit | 12 lb |
Basic Hook Material | Iron |
Material | Iron, Rubber Magnet |
Hook Finish | Zinc |
Number of Hooks | 1 |
Projection | 3/8 in |
Color | Deep Gray |
Weight | 0.25 lb |
Item | Magnetic Mount Hook |
Finish | Zinc Plated |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Zinc, Working Load Limit 12 lb, Hook Height 1/4 in, Hook Base Width 4 in, Projection 3/8 in, Deep Gray, Depth 1/4 in, Weight 0.25 lb, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 24" Pipe - 1/8" T - #150 (BULK-FG-273)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 6-9/16" RH Prehung Door (3080pri1501NPCLETRH156916)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N100)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- ZORO SELECT Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lb (10E831)
- MASTER MAGNETICS MAGNETIC HOOK 2"" 20#PULL (07218)
- Zoro Select Magnetic Hooks