Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 12 lb., 1-9/32in.L
Mfr # 35HV72
Zoro # G9975445
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ferrite Magnet Hook
- Points Per Hook 1
- Fastening Method Magnetic
- Working Load Limit 12 lb
- Material Iron, Spraying Plastics, Ferrite Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV72
- Zoro # G9975445
- UPC # 190735470510
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1 in |
Hook Base Width | 1 1/4 in |
Width | 1-1/4" |
Base Dia. | 1-1/4 in |
Depth | 1 in |
Overall Length | 1 1/4 in |
Details
Hook Item | Single Point Hook |
Hook Type | Ferrite Magnet Hook |
Points Per Hook | 1 |
Fastening Method | Magnetic |
Working Load Limit | 12 lb |
Material | Iron, Spraying Plastics, Ferrite Magnet |
Basic Hook Material | Iron |
Hook Finish | Polished |
Number of Hooks | 1 |
Projection | 1 in |
Color | White |
Weight | 0.079 lb |
Item | Magnetic Mount Hook |
Finish | Polished |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Polished, Working Load Limit 12 lb, Hook Height 1 in, Hook Base Width 1 1/4 in, Projection 1 in, White, Base Dia. 1-1/4 in, Depth 1 in, Weight 0.079 lb, Overall Length 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 171A42 42" Saddle Threshold Mill Aluminum (171A42)
- ZORO SELECT O-Ring, Buna N, Dash 115, 11/16, 0.88, PK50 (U38801.009.0068)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B720L)
- BALDWIN ESTATE Broached Spindles (0530.004)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- ZORO SELECT Hook Magnet, Neodymium, 40 Lb (3DXY3)
- ZORO SELECT Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lb (10E831)
- LEARNING RESOURCES Magnetic Hooks, 1.25 inch Diameter, White, PK10 (2698)
- Zoro Select Magnetic Hooks