Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 10 lb., 1-49/64in.H
Mfr # 35HV59
Zoro # G9975567
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Rubber Magnet Hook
- Fastening Method Magnetic
- Points Per Hook 1
- Working Load Limit 10 lb
- Basic Hook Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35HV59
- Zoro # G9975567
- UPC # 190735470381
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1 3/4 in |
Hook Base Width | 3 1/8 in |
Width | 3-1/8" |
Depth | 1 3/4 in |
Overall Length | 7 5/8 in |
Details
Hook Item | Single Point Hook |
Hook Type | Rubber Magnet Hook |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Working Load Limit | 10 lb |
Basic Hook Material | Aluminum |
Material | Aluminum, Rubber Magnet |
Hook Finish | Polished |
Number of Hooks | 1 |
Projection | 3 1/8 in |
Color | Beige |
Weight | 0.35 lb |
Item | Magnetic Mount Hook |
Finish | Polished |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Polished, Working Load Limit 10 lb, Hook Height 1 3/4 in, Hook Base Width 3 1/8 in, Projection 3 1/8 in, Beige, Depth 1 3/4 in, Weight 0.35 lb, Overall Length 7 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 15 Outdoor Hook (N274-951)
- LCN 4040SE-STD 24V BRASS Surface Closers (4040SE-STD 24V 696)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller Guide, Wall Mounted, Flat Black (BARN-RGD FBL)
- ALTRONIX Access Power Controller 4 Fused Trigger (ACM4)
- ZORO SELECT Magnetic Mount Hook, 35 lb., 1-5/8in.L (35HV73)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 1-9/32in.L (35HV72)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- MASTER MAGNETICS Rotate Magnethook65#Pull (07580)
- Zoro Select Magnetic Hooks