Shop All Cabinet Latches
Zoro Select
Magnetic Latch Set, Neodymium, 6 Lb
Mfr # 2VAF9
Zoro # G2786804
original price:
$4.79
5% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Material Steel
- Catch/Latch Opening Action Pull, Push
- Adjustable No
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2VAF9
- Zoro # G2786804
- Country of Origin China
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 1/4 in |
Catch/Latch Width | 1/2 in |
Catch/Latch Depth | 1/4 in |
Mounting Hole Dia. | 1/8 in |
Catch/Latch Length | 1/4" |
Mounting Hole Diameter | 1/8 in |
Details
Item | Door Latch |
Catch/Latch Type | Magnetic |
Material | Steel |
Catch/Latch Opening Action | Pull, Push |
Adjustable | No |
Color | Silver |
Locking/Nonlocking | Non-locking |
Catch/Latch Material | Steel |
Catch/Latch Finish | Nickel |
Pull Force | 6 lb |
Includes | (2) #4 Phillips Screws, NEO Magnet Disc, Steel Cup, Strike Plate |
Hole Prep Center Lines | 1/2 in |
Handle Type | No Handle |
ANSI/BHMA Finish | Bright Nickel-Plated, Clear Coated |
Includes Hardware | Hardware Included |
Description
Door Latch, Magnetic, Pull, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 1/4 in, Catch/Latch Width 1/2 in, Catch/Latch Depth 1/4 in, Pull Force 6 lb, Hole Prep Center Lines 1/2 in, Includes (2) #4 Phillips Screws, NEO Magnet Disc, Steel Cup, Strike Plate, Mounting Hole Dia. 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: SLIP ON SECURE-A-KEY 1/CD (LKL-40501)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850-36)
- NATIONAL GUARD Nylon Brush, 36 (600A-36)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ7)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- ZORO SELECT Magnetic Latch Set, Neodymium, 30 Lb (2VAG3)
- ZORO SELECT Latch Magnet w/Latch Plate, 50 Lb (3DYF1)
- EBERHARD MANUFACTURING CO Lock Cylinder For 8400 Lock J205 (EMC 8400-60 J205)
- EBERHARD MANUFACTURING CO Door Holder Male Only (EMC 776-2 BLK)
- Zoro Select Cabinet Latches