Shop All Cabinet Latches
Zoro Select
Magnetic Latch Set, Neodymium, 30 Lb
Mfr # 2VAG3
Zoro # G1870985
original price:
$9.99
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Material Steel
- Catch/Latch Opening Action Pull, Push
- Adjustable No
- Color Nickel-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAG3
- Zoro # G1870985
- Country of Origin China
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 1 1/8 in |
Catch/Latch Width | 1 1/8 in |
Catch/Latch Depth | 1/4 in |
Catch/Latch Length | 17/64" |
Mounting Hole Diameter | 3/16 in |
Details
Item | Door Latch |
Catch/Latch Type | Magnetic |
Material | Steel |
Catch/Latch Opening Action | Pull, Push |
Adjustable | No |
Color | Nickel-plated |
Locking/Nonlocking | Non-locking |
Catch/Latch Material | Steel |
Catch/Latch Finish | Nickel |
Includes | Buffer Pad, Neodymium Magnet, Screws, Steel Cup, Strike Plate |
Pull Force | 30 lb |
Hole Prep Center Lines | 1 1/8 in |
Handle Type | No Handle |
ANSI/BHMA Finish | Bright Nickel-Plated, Clear Coated |
Includes Hardware | Hardware Included |
Description
Door Latch, Magnetic, Pull, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 1 1/8 in, Catch/Latch Width 1 1/8 in, Catch/Latch Depth 1/4 in, Pull Force 30 lb, Hole Prep Center Lines 1 1/8 in, Includes Buffer Pad, Neodymium Magnet, Screws, Steel Cup, Strike Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" (DDB425U3)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- PHIFER WIRE 48 in W X 100 ft L Black Polyester Pet Screen Cloth (3004128)
- DORMA Grade 2 Cylindrical Lock, 40-Privacy/Bedroom/Bath, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch (C540-LRC-626)
- ZORO SELECT Latch Magnet w/Latch Plate, 50 Lb (3DYF1)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- ZORO SELECT Magnetic Latch Set, Neodymium, 6 Lb (2VAF9)
- EBERHARD MANUFACTURING CO Hood Handle (EMC 9611 ZN)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-40-1)
- Zoro Select Cabinet Latches