Shop All Key Cabinets
Zoro Select
Magnetic Key Hider, Plastic, Black
Mfr # 25PA16
Zoro # G5413886
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With Standard Keys
- Overall Length (In.) 3 7/16 in
- Accessory Type Magnetic Key Hider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA16
- Zoro # G5413886
- UPC # 190735036785
- Country of Origin China
- Category Key Cabinets
Dimensions
Overall Length (In.) | 3 7/16 in |
Details
Material | Plastic |
Color | Black |
For Use With | Standard Keys |
Item | Magnetic Key Hider |
Accessory Type | Magnetic Key Hider |
Description
Magnetic Key Hider, Material Plastic, Color Black, Overall Length (In.) 3-7/16, For Use With Standard Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- ILCO Ilco: 1" Thumb-Turn Mortise Cylinder, Adams Rite Cam, Oil Rubbed Bronze (ILCO-7161TK2-10B)
- HILLMAN 4Pk Lg D-Ring Hanger (122318)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- ZORO SELECT 60 unit capacity Steel Key Cabinet with Digital Lock (52AT99)
- ZORO SELECT 120 unit capacity Steel Key Cabinet (2NET5)
- ZORO SELECT Badge Lanyard, Black, PK10 (25DU62)
- ZORO SELECT 500 unit capacity Steel Key Cabinet (2NET8)
- ZORO SELECT 240 unit capacity Steel Key Cabinet (2NET6)
- ZORO SELECT 64 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D051)
- ZORO SELECT 330 unit capacity Steel Key Cabinet (2NET7)
- Zoro Select Key Cabinets