Shop All Magnetic Hooks
Zoro Select
Magnetic Hook, White, 9 Lb, 1 In, PK2
Mfr # 3DXY7
Zoro # G0467634
product price: $4.15
/pk 2, $2.08/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Magnetic
- Fastening Method Magnetic
- Working Load Limit 9 lb
- Material Ceramic
- Hook Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXY7
- Zoro # G0467634
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 5/8 in |
Thread Length | 1/4 in |
Depth | 1/4 in |
Hook Base Width | 1 in |
Base Dia. | 1.00 in |
Thread Size | 8-32 UNC |
Details
Hook Item | Single Point Hook |
Hook Type | Magnetic |
Fastening Method | Magnetic |
Working Load Limit | 9 lb |
Material | Ceramic |
Number of Hooks | 1 |
Finish | Painted |
Projection | 1 1/2 in |
Color | White |
Mounting | Magnetic |
Item | Magnetic Hook |
Basic Hook Material | Ceramic |
Points Per Hook | 1 |
Weight | 2 oz |
Hook Eye Inside W | 3/64 in |
Hook Finish | Painted |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Ceramic, Hook Finish Painted, Working Load Limit 9 lb, Hook Height 5/8 in, Hook Base Width 1 in, Projection 1 1/2 in, White, Hook Eye Inside W 3/64 in, Base Dia. 1.00 in, Depth 1/4 in, Thread Size 8-32 UNC, Weight 2 oz, Thread Length 1/4 in, Mounting Magnetic, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- NU-SET Key/Card Lock Box, 4-Letter, Black (1002)
- ZORO SELECT 2 in W x 24 in H Stainless steel Continuous Hinge (2ZFX4)
- CROWN 1-1/4" Square Cabinet Knob Polished Chrome Finish (CHK81091PC)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- Zoro Select Magnetic Hooks