Shop All Magnetic Hooks
Zoro Select
Magnetic Hook, White, 14 Lb, 1.25 In Dia
Mfr # 3DXY8
Zoro # G1834664
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Hook Type Magnetic
- Fastening Method Magnetic
- Working Load Limit 14 lb
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXY8
- Zoro # G1834664
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 5/8 in |
Hook Base Width | 1 1/4 in |
Thread Size | 8-32 UNC |
Base Dia. | 1.25 in |
Thread Length | 1/4 in |
Depth | 1/4 in |
Details
Hook Item | Single Point Hook |
Material | Ceramic |
Hook Type | Magnetic |
Fastening Method | Magnetic |
Working Load Limit | 14 lb |
Color | White |
Number of Hooks | 1 |
Projection | 1 1/2 in |
Finish | Painted |
Mounting | Magnetic |
Weight | 1.3 oz |
Item | Magnetic Hook |
Points Per Hook | 1 |
Basic Hook Material | Ceramic |
Hook Finish | Painted |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Ceramic, Hook Finish Painted, Working Load Limit 14 lb, Hook Height 5/8 in, Hook Base Width 1 1/4 in, Projection 1 1/2 in, White, Base Dia. 1.25 in, Depth 1/4 in, Thread Size 8-32 UNC, Weight 1.3 oz, Thread Length 1/4 in, Mounting Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in (U 9945KA)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- PRIME-LINE Diecast, Bright Brass Plated, Swing Bar Door Guard (U 9897)
- REV-A-SHELF Rev-A-Shelf - 3-Inch Base Cabinet Filler Soft Close Pullout Kitchen Wooden Spice Rack (432-BFBBSC-3C)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- ZORO SELECT Magnetic Mount Hook, 35 lb., 1-5/8in.L (35HV73)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- GLOBAL INDUSTRIAL Neodymium Magnetic Hook, 40 Lbs. Pull, 6PK (320758)
- Zoro Select Magnetic Hooks