Shop All Magnetic Hooks
Zoro Select
Magnetic Hook, Neodymium, White, 61 Lb
Mfr # 3DXZ4
Zoro # G1240644
original price:
$17.06
30% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Magnetic
- Fastening Method Magnetic
- Working Load Limit 61 lb
- Material Neodymium
- Hook Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXZ4
- Zoro # G1240644
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1 in |
Hook Base Width | 1 1/4 in |
Thread Size | 8-32 UNC |
Thread Length | 1/4" |
Base Dia. | 1-1/4 in |
Depth | 1/2 in |
Details
Hook Item | Single Point Hook |
Hook Type | Magnetic |
Fastening Method | Magnetic |
Working Load Limit | 61 lb |
Material | Neodymium |
Number of Hooks | 1 |
Finish | Painted |
Projection | 1 3/8 in |
Color | White |
Mounting | Magnetic |
Weight | 0.2 lb |
Hook Finish | Painted |
Hook Eye Inside W | 7/16 in |
Points Per Hook | 1 |
Hook Eye Inside H | 7/16 in |
Item | Magnetic Hook |
Basic Hook Material | Neodymium |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Neodymium, Hook Finish Painted, Working Load Limit 61 lb, Hook Height 1 in, Hook Base Width 1 1/4 in, Projection 1 3/8 in, White, Hook Eye Inside H 7/16 in, Hook Eye Inside W 7/16 in, Base Dia. 1-1/4 in, Depth 1/2 in, Weight 0.2 lb, Mounting Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- ZORO SELECT O-Ring, Buna N, 38mm OD, PK25 (1CUZ5)
- MSI Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0310)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- ZORO SELECT Magnetic Mount Hook, 15 lb., 8in.L (35HV61)
- ZORO SELECT Hook Magnet, Neodymium, 40 Lb (3DXY3)
- Zoro Select Magnetic Hooks