Shop All Magnetic Hooks
Zoro Select
Magnetic Hook, Neodymium, White, 24 Lb
Mfr # 3DXZ3
Zoro # G0460756
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Magnetic
- Fastening Method Magnetic
- Working Load Limit 24 lb
- Material Neodymium
- Hook Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXZ3
- Zoro # G0460756
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1 in |
Depth | 1/2 in |
Hook Base Width | 7/8 in |
Thread Length | 1/4 in |
Thread Size | 8-32 UNC |
Base Dia. | 0.89 in |
Details
Hook Item | Single Point Hook |
Hook Type | Magnetic |
Fastening Method | Magnetic |
Working Load Limit | 24 lb |
Material | Neodymium |
Number of Hooks | 1 |
Projection | 1 in |
Finish | Painted |
Color | White |
Basic Hook Material | Neodymium |
Item | Magnetic Hook |
Mounting | Magnetic |
Points Per Hook | 1 |
Hook Finish | Painted |
Weight | 1.6 oz |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Neodymium, Hook Finish Painted, Working Load Limit 24 lb, Hook Height 1 in, Hook Base Width 7/8 in, Projection 1 in, White, Base Dia. 0.89 in, Depth 1/2 in, Thread Size 8-32 UNC, Weight 1.6 oz, Thread Length 1/4 in, Mounting Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1382)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57796)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6 (3HPC7)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- ZORO SELECT Magnetic Hook, Chrome, 65 Lb (3DXZ2)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- ZORO SELECT Magnetic Hook, White, 55 Lb, 2.625 In Dia (3DXZ6)
- ZORO SELECT Magnetic Hook, White, 14 Lb, 1.25 In Dia (3DXY8)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- Zoro Select Magnetic Hooks