Shop All Magnetic Separators
Zoro Select
Magnetic Grate, Round, Ceramic, 6 in. dia.
Mfr # 34TA09
Zoro # G9976032
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Round Grate Magnet
- Primary Magnet Material Ceramic
- Maximum Magnetic Pull Strength 20 oz
- Magnetic Intensity 2200 gauss
- Grate Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34TA09
- Zoro # G9976032
- UPC # 190735468487
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Height | 1 1/2 in |
Dia. (In.) | 6 |
Height (In.) | 1-1/2 |
Details
Magnetic Separator Type | Round Grate Magnet |
Primary Magnet Material | Ceramic |
Maximum Magnetic Pull Strength | 20 oz |
Magnetic Intensity | 2200 gauss |
Grate Shape | Round |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Type | Round |
Item | Grate Magnet |
Max. Pull on Contact | 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate |
Free Flowing Material | Powder or Granular |
Magnet Type | Ceramic |
Max. Operating Temp. | 400 Degrees F |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Intensity Range (Gauss) | 2200 |
Description
Grate Magnet, Maximum Magnetic Pull Strength 20 oz, Round, 1 1/2 in Overall Height, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- ZORO SELECT Bolt, Chain, 6 In L (4PE12)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NBF1)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9070BD SK1 630)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx12inW (34TA06)
- ZORO SELECT Magnet Tube, Rare Earth, 12 in. L (34TA48)
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- ZORO SELECT Plate Magnet, 14-1/2 x 8, Ceramic, Alum (10E728)
- ZORO SELECT Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS (10E729)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 10inLx10inW (34TA04)
- MPI 6" x 6" Square 316SS Rare Earth Grate Magnet (GM-66-REN-316)
- Zoro Select Magnetic Separators