Shop All Door Holders
This Product is Discontinued
Zoro Select
Magnetic Door Holder, Stainless Steel, Holder Base Height: 2 in (Discontinued)
Mfr # 3EHX6
Zoro # G2723165
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Finish Stainless steel
- Material 316 Stainless Steel
- Base Diameter 2 in
- Mounting Type Wall/Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3EHX6
- Zoro # G2723165
- UPC # 190735041727
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Base Diameter | 2 in |
Holder Base Height | 2 in |
Holder Base Width | 1 3/8 in |
Strike Base Width | 1 3/8 in |
Strike Base Height | 2 5/8 in |
Base Dia. | 2 in |
Details
Color | Gray |
Finish | Stainless steel |
Material | 316 Stainless Steel |
Mounting Type | Wall/Floor |
Strike Projection | 3/4 in |
Holder Projection | 3 1/2 in |
Magnetic Strength | 23.4 lb |
Hardware | Not included |
Item | Magnetic Door Holder |
ANSI/BHMA Finish | Bright Stainless Steel |
Includes Hardware | Hardware Not Included |
Description
Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Gray, Holder Base Height 2 in, Holder Base Width 1 3/8 in, Holder Projection 3 1/2 in, Strike Base Height 2 5/8 in, Strike Base Width 1 3/8 in, Strike Projection 3/4 in, Base Dia. 2 in, Magnetic Strength 23.4 lb, Mounting Type Magnetic, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.