Shop All Door Holders
This Product is Discontinued
Zoro Select
Magnetic Door Holder, Stainless Steel (Discontinued)
Mfr # 3EHX5
Zoro # G1306042
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Wall/Floor
- Finish Stainless steel
- Material 316 stainless steel
- Color Silver
- Holder Base Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EHX5
- Zoro # G1306042
- UPC # 190735041710
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Holder Base Height | 1 1/2 in |
Strike Base Height | 2 5/8 in |
Holder Base Width | 1 3/8 in |
Strike Base Width | 1 3/8 in |
Base Dia. | 1 7/8 in |
Details
Mounting Type | Wall/Floor |
Finish | Stainless steel |
Material | 316 stainless steel |
Color | Silver |
Magnetic Strength | 23.4 lb |
Strike Projection | 3/4 in |
Hardware | Not included |
Holder Projection | 1 7/8 in |
Item | Magnetic Door Holder |
Description
Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height 1 1/2 in, Holder Base Width 1 3/8 in, Holder Projection 1 7/8 in, Strike Base Height 2 5/8 in, Strike Base Width 1 3/8 in, Strike Projection 3/4 in, Base Dia. 1 7/8 in, Magnetic Strength 23.4 lb, Mounting Type Wall/Floor, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.