Shop All Door Holders
Zoro Select
Magnetic Door Holder, Satin Nickel, Wall
Mfr # 1XNP5
Zoro # G2681804
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Finish Satin Nickel
- Material Steel
- Color Silver
- Strike Projection 3 in
Product Information
- Brand Zoro Select
- MFR # 1XNP5
- Zoro # G2681804
- UPC # 190735034903
- Country of Origin China
- Category Door Holders
Dimensions
Holder Base Width | 1 3/4 in |
Base Dia. | 1 3/4 in |
Strike Base Height | 1 in |
Strike Base Width | 2 in |
Holder Base Height | 1 in |
Details
Mounting Type | Wall |
Finish | Satin Nickel |
Material | Steel |
Color | Silver |
Strike Projection | 3 in |
Item | Magnetic Door Holder |
Hardware | Included |
Holder Projection | 5/8 in |
Magnetic Strength | 15.4 lb |
Description
Magnetic Door Holder, Satin Nickel Finish, Material Steel, Color Silver, Holder Base Height 1 in, Holder Base Width 1 3/4 in, Holder Projection 5/8 in, Strike Base Height 1 in, Strike Base Width 2 in, Strike Projection 3 in, Base Dia. 1 3/4 in, Magnetic Strength 15.4 lb, Mounting Type Wall, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Chain Bail Latch (PL 7768)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613-72)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Kick-Down Door Holder Mounts to door (BC41009)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- ZORO SELECT Hook-Style Door Holder, 2 In, Bright Brass (5U611)
- ZORO SELECT Lever Door Holder, Copper, 1-5/8 In W (33J798)
- PATIOPLUS 3 in. Magnetic Door Holder, Black - Solid (PA2667147)
- Zoro Select Door Stops & Holders